Beli garden hose reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUNCAST Garden Hose Reel & Hanger (Gulungan Selang)Deskripsi:Plastic garden hose carts carry hoses used by gardeners to water small or large residential areas. These hose carts are made from rustproof plastics and include wheels for mobility. Turning the handle on these garden hose carts allows the garden hose to track neatly onto the reel for use in gardening and landscaping.atribut:
- UNSPSC: 40142121
- Fasteners Included: No
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- Kenmaster Hose Reel (Gulungan Selang Air)Deskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- IRIS Carrying Hose Reel (Troli Selang Gulung Manual / Selang Air)Deskripsi:-Hose reel with casters that is convenient to carry.-Since you can move the body to the place you want to water, you can work easily even in a remote place.-Full set with a water pressure adjustment aqua gun that can be switched to 6 patterns (Mist/Jet/Shower/Sprinkler/Diffuse/Stop) of water flow and pressure-resistant threaded hose.atribut:
- Dimensions (mm): 530x410x730
- Faucet Side Hose Length (m): 1.5
- Frame/Drum Materials: Polypropylene (PP), ABS Resin
- Hose Material: PVC Vinyl
- Side Hose (m): 3
- SALTBOX Water Hose Reel Mini Set (Selang Air / Selang Gulung Otomatis)Deskripsi:Selang air mini set dengan panjang 10meter sangat cocok untuk kebutuhan rumah tangga maupun untuk mencuci kendaraan kesayangan anda.atribut:
- Size (m): 10
- Material: Plastic and PU
- Hose Length (m): 10
- Hose size (inch): 3/8
- Tap Connectors (inch): 1/2 and 3/4
- Tromp Mini Water Hose Reel (Selang Air / Selang Gulung Manual)Deskripsi:Package Content 1 set selang dengan roll penggulung & nozel yg bisa di just tipe air nyaDengan roll penggulungDengan semprotanMaterial berkualitasKuat dan tahan lamaCocok untuk menyiram tanaman & mencuci kendaraan andaatribut:
- Hose Length (m): 10
- Color: Green
- Hose size (mm): 7.5
- Inner Diameter (mm): 7.5
- Outer Diameter (mm): 11.5
- WESTWARD Spring Return Garden Hose Reel (Selang Gulung)Deskripsi:Enclosed garden spring-return hose reels are lighter weight for medium-duty continuous operation using garden hoses. The corrosion-proof, polypropylene case resists most acids, alkalis, and UV rays. The enclosed reel protects the hose, the reel, and the components inside from outdoor exposure. These low-pressure (up to 500 psi) hose reels mount on exterior walls. Enclosed spring-return hose reels have garden-style hose ends to connect water hoses for watering or spraying commercial and residential landscaping and gardens.atribut:
- Maximum Operating Temperature (°F): 113
- Hose Color: Beige
- Hose Cover Material: PVC
- Hose Tube Material: PVC
- Fitting Size (inch): 3/4
- Maximum Operating Pressure (psi): 150
- Mount Hole Diameter (inch): 2 1/4
- UNSPSC: 40142121
- KARCHER Hose Reel with Rust Resistant FrameDeskripsi:Includes wall bracket, 15 m + 2m 1/2" PrimoFlex庐 hose, spray nozzle, four Plus universal hose connectors, 3/4" thread tap connector.atribut:
- Burst Pressure (bar): 24
- Dimensions (LxWxH) (mm): 415x266x257
- Hose Length (m): 15
- Maximum Hose Length (m): 15 (1/2inch)
- TORA Water Mini Hose Kitatribut:
- Size (m): 10
- IRIS OHYAMA X Hose ReelDeskripsi:This hose reel has a design that makes it easy to wind up the hose and is easy to use. Dark gray/black color that matches the exterior walls. This is an environmentally friendly hose reel that uses 100% recycled materials for the grip and drum parts. Adopts a side hose with an inner diameter of 15 mm that matches standard household faucets, and can be attached directly to the faucet without using a faucet clasp or connector. Uses a hose that is easy to wind up with pressure-resistant and anti-algae functions. An aqua gun is included that allows you to adjust the amount of water depending on the strength of your grip. Comes with a grip lock function. There are four spray patterns (shower, spray, jet, and sharp) to suit different uses. The large handle makes it easy to grab and carry.atribut:
- Dimensions (Width x Depth x Height) (mm): 365x255x305
- Hose Inner Diameter (mm): 12 (side hose: 15)
- Spout Shape: Shower/Kakusan/Jet/Kiri (4 patterns)
- Applicable Faucet Outer Diameter (mm): 16 (round faucet)
- Heat Resistance Temperature Hose (°C): 60
- Operating Pressure (MPa) : 0.1 to 0.7
- Koyohose Hose Garden Thread (Selang Air Taman / Selang Benang)Deskripsi:Selang PVC Koyohose Garden. Selang PVC Koyohose Garden dibuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Koyohose Garden tahan di segala macam cuaca dan banyak digunakan oleh tukang kebun profesional dan mereka yang bergerak di bidang pertamanan. Selang PVC Koyohose Garden dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan PVC (layer dalam berwarna hitam dan layer luar berwarna hijau transparan) sehingga Selang PVC Koyohose Garden memiliki kekuatan yang tinggi dan anti lumut. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Anti lumut. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia & oli. - Diperkuat dengan benang Polyester. - Tahan terhadap sinar UV. - Harga terjangkau.atribut:
- Color: Black Green
- KRISBOW Selang Oli GulungDeskripsi:Krisbow Selang Minyak Roll ERUH20 merupakan selang khusus yang dapat Anda gunakan untuk selang minyak atau bensin. Memiliki panjang sebesar 20 meter dengan ukuran diameter selang sebesar 1.27 cm. Dilengkapi dengan roll yang mempermudah Anda untuk merapikan dan menyimpan. Terbuat dari material berkualitas yang kuat dan tahan bocor.atribut:
- Hose Length (m): 20
- Hose ID (inch): 1/2
- Ail inlet/Outlet Ø (inch): 1/2
- Working Pressure (psi): 2000
- Packing Dimensions (mm): 58x23.5x60.5
- Koyohose Water Hose DOP (Selang Air)Deskripsi:Selang PVC Koyohose Dof. Selang PVC Koyohose Dof adalah selang multifungsi yang terbuat dari bahan baku PVC berkualitas yang dapat digunakan di segala kebutuhan, sangat fleksibel dan memiliki ketahanan yang lama. Selang PVC Koyohose Dof tersedia dalam dua macam warna, yaitu : biru dan hijau. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Multifungsi. - Lembut. - Elastis. - Fleksibel. - Aman dan bersih. - Harga terjangkau.atribut:
- Color: Random Color
- KDK Automatic Welding Glasses (Kacamata Las)Deskripsi:KDK kacamata las otomatis berfungsi untuk melindungi pada saat sinar yang terpancar saat pengelasan yaitu berubah menjadi gelap. Kacamata ini cocok untuk pengelasan MMA, Plasma cutting, Argon, dan lainnya.atribut:
- Type: Auto Darkness
- Hataya Limited Hose Reel Main Unit Only (Gulungan Selang)Deskripsi:-Urethane hose (inner diameter 6.5mm x outer diameter 10mm) can be rolled up to 30m.
Daftar Harga garden hose reel Terbaru October 2026
| C-Mart Portable Hose Reel Set (Selang Otomatis) | Rp299.900 |
| SUNCAST Garden Hose Reel & Hanger (Gulungan Selang) | Rp479.900 |
| Kenmaster Hose Reel (Gulungan Selang Air) | Rp199.900 |
| IRIS Carrying Hose Reel (Troli Selang Gulung Manual / Selang Air) | Rp1.999.900 |
| SALTBOX Water Hose Reel Mini Set (Selang Air / Selang Gulung Otomatis) | Rp239.900 |
| Tromp Mini Water Hose Reel (Selang Air / Selang Gulung Manual) | Rp179.900 |
| GP TOOLS Striking Box End Wrench (Kunci Ring Pukul) | Rp78.900 |
| WESTWARD Spring Return Garden Hose Reel (Selang Gulung) | Rp2.899.900 |
| KARCHER Hose Reel with Rust Resistant Frame | Rp759.900 |
| TORA Water Mini Hose Kit | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/16P106249042-1.jpg)
/fsP109766568-10.jpg)
/flP105642561-1.jpg)
/h9P102604621-3.jpg)
/46P107381150-1.jpg)
/hnP107383635-4.jpg)
/qoP103456960-1.jpg)
/ndP107762841-1.jpg)



/dmP105605490-2.jpg)

/ddP105605481-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kacamata%20Las/KDK%20Automatic%20Welding%20Glasses%20(Kacamata%20Las)/ahP105733377-2.jpg)
/P102599161-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)